Teledyne Isco
4.5 in. X 65 ft. Roll 0-100
Part #I2500800003 | Item #5122282 | Manufacturer Part #250-0800-003
Call for Pricing
Diameter:
4 inPackaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1
How to get it:
Product Details
- ISCO equivalent chart: ISI 250-0800-03
- Size: 4.406" x 65'
- Range: 0-100
- Quantity: 1 (minimum order of 10)
- High quality replacement chart paper for strip chart recorders
- Charts with identical ranges and sizes are not interchangeable
Specifications
Diameter: 4 in
FM Approved: No
Length: 65 ft
Product Type: Strip Chart
UL Listed: No
Width: 4-203/500 in