1-1/4 in. Galvanized Regular Dresser Coupling
Style 702 1-1/4 in. Galvanized Regular Dresser Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- Style 702
- Diameter - Outside:
- 1-33/50 in
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Coupling, Straight
- IAPMO Listed -:
- No
- Length:
- 5-1/8 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- Weight:
- 2.1 lb
- Width:
- 4-1/2 in