3/4 in. Galvanized Regular Dresser Coupling

You last purchased this on
 
Telsco Industries

Style 702 3/4 in. Galvanized Regular Dresser Coupling

This product requires certification to purchase.
Brand image
You last purchased this on
 
Telsco Industries

Style 702 3/4 in. Galvanized Regular Dresser Coupling

  • Fast #
  • Part #T702070G
  • Item #758464
  • Manufacturer Part #702-070G
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Clean Bagged:
No
Coating:
Galvanized
Collection:
Style 702
Diameter - Outside:
1-1/20 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Coupling, Straight
IAPMO Listed -:
No
Length:
4-3/8 in
Material:
Stainless Steel
NSF Certified:
No
UL Listed:
No
Weight:
1.2 lb
Width:
3-3/4 in