36 in. Hose Extension
36 in. Hose Extension
Frequently Purchased Together
Product Details
- Designed for use in testing DWV (drain, waste, and vent) pipelines
- Connects directly to an inflation valve
- Extension inflation hose with male and female fittings
- Made with durable brass fittings and ferrules
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Connection Type:
- Male Thread
- Height:
- 1 in
- Length:
- 3 in
- Pressure Class:
- 250 psi
- Product Type:
- Hose Extension
- Width:
- 7 in