4 in. DWV Systems, Sewer Test Plug
T-Cone® 4 in. DWV Systems, Sewer Test Plug
Frequently Purchased Together
Product Details
- Positive sealing
- Tests up to 50 ft of head pressure
- Economical, rust-proof and reusable
Specifications
- Application:
- DWV Systems, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- T-Cone®
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- End Connection 1:
- Snap-in
- End Connections:
- Snap-in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-2/5 in
- Material:
- Plastic
- NSF Certified:
- No
- Size:
- 4 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 0.45 lb