4 in. Drains, Waste, Vent Test Plug
4 in. Drains, Waste, Vent Test Plug
Frequently Purchased Together
Product Details
- Pressure-relief valve releases excess pressure into the atmosphere to prevent plug from rupturing within piping and to ensure pipes don’t slip out of place
- Valve has no moving parts, minimizing the risk of failure or malfunction
- Ultra-durable pressure-relief pneumatic plug for testing DWV (drain, waste, and vent) systems
- Patent pending
- 5 sealing ribs in the center portion of the plug for positive sealing
- 3-years limited warranty
- Suitable for use in PVC, ABS, and cast-iron piping systems
- Single-piece molded rubber body with no glued seams; eliminates the common reason for failure in test plugs
- 3 and 4 Inch plugs are available with 48 Inch long chains (bulk packs only)
Documents
Specifications
- Application:
- Drains, Waste, Vent
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 9 in
- Material:
- Natural Rubber
- NSF Certified:
- No
- Plug Diameter:
- 3 in
- Pressure - Maximum:
- 13 psig
- Size:
- 4 in
- Tool Type:
- Test Plug
- UL Listed:
- No
- Weight:
- 0.91 lb
- Width:
- 6 in