4 in. Solvent Weld Plastic Cap Bag of 20
Techno Cap 4 in. Solvent Weld Plastic Cap Bag of 20
All Sizes
Frequently Purchased Together
Product Details
- Extra-deep (1-inch) solvent-weld socket; ideal for piping that isn’t cut straight
- Test up to 5 stories of head pressure (22 psig)
- Heavy-duty test cap for DWV (drain, waste, and vent) piping
- Safer than flexible and metal wing-nut caps on multi-story tests
Specifications
- Application:
- Residential
- Clean Bagged:
- No
- Collection:
- Techno Cap
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- PVC DWV
- NSF Certified:
- No
- Package Quantity:
- Count of 20
- UL Listed:
- No