2 in. DWV Systems, Sewer Test Plug

You last purchased this on
 
Test-Tite®

2 in. DWV Systems, Sewer Test Plug

  • Fast #
  • Part #I83656
  • Item #3999827
  • Manufacturer Part #83656
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Test-Tite®

2 in. DWV Systems, Sewer Test Plug

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fast and foolproof installation; no tools, hoses, or gauges required for installation
  • Expandable rubber gasket creates air- and watertight seal; clear cap allows users to visually monitor the test media as it drains
  • Mechanical cleanout test plug tests up to 40 feet of vertical piping; seals piping longer than standard pneumatic test plugs to avoid leakage during testing
  • Hand-tighten in seconds
  • Patent 8042576
  • 6-inch-diameter model contains a drain line with key to control drainage of the test media
  • Constructed with rustproof plated-steel parts
  • Requires Certification

Documents


Specifications

Application:
DWV Systems, Sewer
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Plastic, Cast Iron
Material Type:
ABS, PVC
Size:
2 in
Tool Type:
Test Plug
Weight:
1.5 lb
Width:
2 in