14 x 25 x 1 in. MERV 11 Disposable Panel Air Filter
Respicaire 14 x 25 x 1 in. MERV 11 Disposable Panel Air Filter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Respicaire
- Depth:
- 1 in
- Disposable:
- Yes
- Filter Type:
- Panel
- Height:
- 25 in
- IAPMO Listed -:
- No
- MERV Rating:
- 11
- Material:
- Fiberglass
- Product Type:
- Air Filter
- Width:
- 14 in