1 gal Soil Resistant Carpet Cleaner
1 gal Soil Resistant Carpet Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dries to non-stick crystals with soil captured inside
- Highly concentrated and economical to use, but its biggest saving is by not resoiling
- Provides great carpet cleaning with any equipment
- Color: Clear Transparent
- Meets California’s strict VOC requirements and new OTC guidelines and is accredited for use on new stain resistant nylon
- pH: 7.0 ± 0.5
- Use on carpets of all kinds and used with any method (as a prespray, spotting, extraction, self-contained and truck mount) bonnet cleaning, rotary shampooing, low moisture spray and brush and spot cleaning)
- No sticky residue to cause resoiling so carpets stay clean
- Size: 1 gallon
Specifications
- Application:
- Carpet
- Size:
- 1 gal
- UL Listed:
- No