1 in. Male x Barbed NPT Electric Valve with Fiber Core

You last purchased this on
 
The Toro Company

1 in. Male x Barbed NPT Electric Valve with Fiber Core

This product requires certification to purchase.
Brand image
You last purchased this on
 
The Toro Company

1 in. Male x Barbed NPT Electric Valve with Fiber Core

  • Fast #
  • Part #TEZF2504
  • Item #1821827
  • Manufacturer Part #EZF-25-04
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Double-beaded, chloramine and ozone-resistant santoprene diaphragm
  • In-line or anti-siphon models
  • PVC, glass-filled nylon and stainless steel construction
  • Available with or without flow control
  • Requires Certification

Documents


Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Height:
5-1/8 in
Length:
4 in
Material:
Plastic
Material Type:
PVC
Pressure - Maximum:
150 psi
Valve Size:
1 in
Width:
3 in