1 in. Male Manifold Tee
1 in. Male Manifold Tee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Allows for easy manifolding of all toro 25 mm (1") male-threaded valves
Documents
Specifications
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connection 3:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Manifold Tee