15 in. Full Circle Pressure Compensating Nozzle in Chrome

You last purchased this on
 
The Toro Company

15 in. Full Circle Pressure Compensating Nozzle in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
The Toro Company

15 in. Full Circle Pressure Compensating Nozzle in Chrome

  • Fast #
  • Part #T891401
  • Item #1821826
  • Manufacturer Part #89-1401
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Pre-installed pressure compensation device
  • Complete selection of arcs: arcs for all radius options--full, 3/4, 2/3, 1/2, and 1/4
  • Low flow rates
  • Requires Certification

Specifications

Color Finish Name:
Black
Pressure - Maximum:
75 psi