Splash Guard in Whites

Part #T6160030  |  Item #7223142  |  Manufacturer Part #6160-030

Color Finish Category: Whites

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Size: 30" x 24"
  • Protects the exposed wall behind the range
  • Made in the USA

Specifications

Color Finish: White/Almond

Color Finish Category: Whites

GSA Approved: No

Length: 24 in

NSF Certified: No

Product Type: Splash Guard

UL Listed: No

Width: 30 in