1/4 hp Axial Air Mover
Phoenix Focus™ 1/4 hp Axial Air Mover
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Power-on indicator light
- Automatic hour meter displays site run time
- Less than 2.5 amps on High Speed and Over 3000 CFM on high
- 20 Foot AC cord with cord management
- GFCI protection promotes operator safety in wetapplications
- Duplex AC outlet allows daisy chaining of up tofour axial air movers
- Circuit breaker protects air mover and attacheddevices and prevents nuisance visits to thejunction box
- On-board power management:
- Weighs 2.5 lbs less than competitive units
- Units interlock for ease of stacking during storageand handling
Documents
Specifications
- AMP:
- 2.5
- Application:
- Water Restoration Jobs
- CFM:
- 3000 ft3/min
- Collection:
- Phoenix Focus™
- Color Finish Category:
- Reds
- Color Finish Name:
- Red
- Cord Length:
- 20 ft
- Energy Star Compliant:
- No
- Height:
- 19-1/2 in
- Horsepower:
- 1/4 hp
- Length:
- 15-1/5 in
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Axial Air Mover
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 29.5 lb
- Width:
- 19-1/8 in