1.4 CF Steam and Convection Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #PODS301W
1.4 CF Steam and Convection Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Capacity:
- 1.4 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22-3/4 in
- Height:
- 19-3/4 in
- Power Source:
- Electric
- Width:
- 29-3/4 in