24 in. Built-In Coffee Machine in Stainless Steel
This product has been replaced by
Manufacturer Part #TCM24RS
24 in. Built-In Coffee Machine in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Coffee customization
- LCD Display
Specifications
- AMP:
- 10
- Color Finish Name:
- Stainless Steel
- Depth:
- 26-3/8 in
- Height:
- 21-1/4 in
- Installation Type:
- Built-in
- Volts:
- 110V
- Width:
- 23-5/8 in