32 in. Roof Mounting for Remote Blower in Stainless Steel
32 in. Roof Mounting for Remote Blower in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with 1000 CFM and 1300 CFM remote blower
Documents
Specifications
- Brand Model Compatibility:
- Thermador VTR1030D
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Height:
- 31 in
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 32 in