23-3/4 in. 13 cu. ft. Counter Depth and Full Refrigerator in Panel Ready

You last purchased this on
 
Thermador

Freedom® 23-3/4 in. 13 cu. ft. Counter Depth and Full Refrigerator in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 
Thermador

Freedom® 23-3/4 in. 13 cu. ft. Counter Depth and Full Refrigerator in Panel Ready

  • Fast #
  • Part #TT24IR905SP
  • Item #9202303
  • Manufacturer Part #T24IR905SP
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
Adjustable Shelves:
Yes
CEC Compliant:
For Sale in CA
Capacity:
13 cu ft
Collection:
Freedom®
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch Screen
Cord Length:
9-83/100 ft
Depth:
24 in
Display Type:
LCD
ETL Listed:
No
Energy Star Compliant:
Yes
Green Product:
Yes, Energy Star
Height:
83-3/4 in
Installation Type:
Built-in
Interior Light:
Yes
Light Bulb Type:
LED
Number of Shelves:
4
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
13 cu ft
Refrigerator Type:
Freezerless Refrigerators
Smart Home Enabled:
Yes
UL Listed:
Yes
Volts:
110/120V
WIFI Enabled:
Yes
Watts:
350 W
Weight:
330 lb
Width:
23-3/4 in
Wireless Communication - FEI:
Wi-Fi