23-7/8 in. 5.1 cu. ft. Compact, Counter Depth, Full and Undercounter Refrigerator in Panel Ready
This product has been replaced by
Manufacturer Part #T24UR905LP
Freedom® 23-7/8 in. 5.1 cu. ft. Compact, Counter Depth, Full and Undercounter Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Freedom®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- Touch
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 34-1/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 5.1 cu ft
- Refrigerator Type:
- Compact, Counter Depth, Full, Undercounter
- Temperature Range:
- 33 to 58 Deg F
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 23-7/8 in