29-3/4 in. 11.4 cu. ft. Bottom Mount Freezer, Counter Depth and Full Refrigerator in Stainless Steel
This product has been replaced by
Manufacturer Part #T30BB915SS
Freedom® 29-3/4 in. 11.4 cu. ft. Bottom Mount Freezer, Counter Depth and Full Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Collection:
- Freedom®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 4.5 cu ft
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Height:
- 84 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Material:
- Stainless Steel, Glass, Aluminum
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 11.4 cu ft
- Refrigerator Type:
- Bottom Mount Freezer, Counter Depth, Full
- Smart Home Enabled:
- No
- Temperature Range:
- 35 to 46 Deg F (2 to 8 Deg C)
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 588 W
- Weight:
- 408 lb
- Width:
- 29-3/4 in