35-3/4 in. 19.4 cu. ft. French Door and Full Refrigerator in Panel Ready
This product has been replaced by
Manufacturer Part #T36IT905NP
Freedom® 35-3/4 in. 19.4 cu. ft. French Door and Full Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Freedom®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- TFT Touch
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 83-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Light Bulb Type:
- LED
- Material:
- Glass, Aluminum
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 19.4 cu ft
- Refrigerator Type:
- French Door, Full
- Smart Home Enabled:
- No
- Temperature Range:
- 36 to 46 Deg F (2 to 8 Deg C)
- UL Listed:
- Yes
- Volts:
- 110/120V
- Watts:
- 350 W
- Weight:
- 468 lb
- Width:
- 35-3/4 in