23-3/4 in. 92 Bottles Wine Cooler in Panel Ready
This product has been replaced by
Manufacturer Part #T24IW905SP
Freedom Collection 23-3/4 in. 92 Bottles Wine Cooler in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 92 Bottles
- Collection:
- Freedom Collection
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Depth:
- 24 in
- Energy Star Compliant:
- No
- Height:
- 83-3/4 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Built-in
- Interior Light:
- No
- Maximum Temperature:
- 68
- Minimum Temperature:
- 41
- Number of Shelves:
- 8
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Enabled:
- No
- Temperature Range:
- 41 to 68 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-3/4 in