23-3/4 x 83-3/4 in. Built-in Wine Coolers in Panel Ready
Freedom® Collection 23-3/4 x 83-3/4 in. Built-in Wine Coolers in Panel Ready
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Auto door opening provides the opening of the door with just a slight push or pull
- Two independent temperature zones for your entire collection
- Freedom® hinge enables true flush design
- Sleek clean design for the perfect symmetry when paired with additional columns
- TFT control panel managing all your columns functions
- Smooth filtered lighting for clear and easy viewing of all product
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 92 Bottles
- Collection:
- Freedom® Collection
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Control Type:
- TFT Touch
- Depth:
- 24 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 83-3/4 in
- Installation Type:
- Built-in
- Interior Light:
- No
- Material:
- Aluminum, Wood
- Power Source:
- Electric
- Refrigerator Type:
- Wine Coolers
- Smart Home Compatibility:
- Home Connect
- Smart Home Enabled:
- Yes
- Temperature Range:
- 41 to 68 Deg F
- UL Listed:
- Yes
- Volts:
- 110/120V
- Watts:
- 350 W
- Weight:
- 344 lb
- Width:
- 23-3/4 in
- Wireless Communication - FEI:
- Wi-Fi