29-3/4 in. 7600W Double Electric Convection Wall Oven in Stainless Steel
This product has been replaced by
Manufacturer Part #ME302WS
Masterpiece® 29-3/4 in. 7600W Double Electric Convection Wall Oven in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 40
- CSA Certified:
- Yes
- Capacity:
- 4.7 cu ft
- Collection:
- Masterpiece®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-7/8 in
- Height:
- 51-3/4 in
- Interior Light:
- Yes
- Power Source:
- Electric
- Self Clean:
- Yes
- Volts:
- 208/240V
- Watts:
- 7600 W
- Width:
- 29-3/4 in