30 in. Professional Series Combination Oven in Stainless Steel

This product has been replaced by

Thermador Stainless Steel 29-3/4 in. 6.1 cu. ft. Combo Oven
Thermador 29-3/4 in. 6.1 cu. ft. Combo Oven in Stainless Steel
Manufacturer Part #MEM301WS
You last purchased this on
 
Thermador

Masterpiece® 30 in. Professional Series Combination Oven in Stainless Steel

  • Fast #
  • Part #TMEDMC301JP
  • Item #4329917
  • Manufacturer Part #MEDMC301JP
5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Thermador Stainless Steel 29-3/4 in. 6.1 cu. ft. Combo Oven
Thermador 29-3/4 in. 6.1 cu. ft. Combo Oven in Stainless Steel
Manufacturer Part #MEM301WS
Thermador

Masterpiece® 30 in. Professional Series Combination Oven in Stainless Steel

This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Super fast preheat
  • Fastest self-clean on the market
  • Hydraulic SoftClose® hinges prevent slamming and ensure ultra smooth closing of the oven door
  • Professional handle
  • Powerful halogen light with automatic dimming
  • CookControl™ temperature probe
  • Easy Cook® offers pre-programmed recipes
  • Largest oven capacity in the luxury segment
  • Six adjustable rack levels for multiple item cooking
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
50
CSA Certified:
Yes
Capacity:
4.7 cu ft
Collection:
Masterpiece®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
23-7/8 in
Height:
50 in
Power Source:
Electric
UL Listed:
Yes
Volts:
208/240V
Watts:
10.2 kW
Width:
30 in