30 in. Professional Series Warming Drawer in Stainless Steel
This product has been replaced by
Manufacturer Part #WD30WC
Masterpiece® 30 in. Professional Series Warming Drawer in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Humidity Slide Control
- 9°F-25°F temperature settings
- Hold and warm up to 2 dinner plates
- K-Star Kosher certified
Documents
Specifications
- AMP:
- 15
- Capacity:
- 2.6 cu ft
- Collection:
- Masterpiece®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Power Source:
- Electric
- Volts:
- 120V