33-5/8 in. 1300 CFM Hood Insert in Stainless Steel
Masterpiece® 33-5/8 in. 1300 CFM Hood Insert in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CFM:
- 1300 ft3/min
- Collection:
- Masterpiece®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 18-5/8 in
- Duct Size:
- 10 in
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Baffle
- Height:
- 5-3/4 in
- Indoor Outdoor:
- Indoor
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Product Type:
- Hood Insert
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Width:
- 33-5/8 in