5-1/8 x 20-1/4 in. Downdraft Recirculation Module in White
This product has been replaced by
Manufacturer Part #UCVRECIRC
Masterpiece® 5-1/8 x 20-1/4 in. Downdraft Recirculation Module in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Masterpiece®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 19-1/8 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 5-1/8 in
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Width:
- 20-1/4 in