23-9/16 in. 15 Place Settings Dishwasher in Stainless Steel
This product has been replaced by
Manufacturer Part #DWHD560CFP
Professional 23-9/16 in. 15 Place Settings Dishwasher in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 12
- CEC Compliant:
- For Sale in CA
- Capacity:
- 15 Place Settings
- Collection:
- Professional
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Sensor
- Decibel Rating (dB):
- 48 dB
- Depth:
- 23-1/16 in
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 33-7/8 in
- Installation Type:
- Undercounter, Built-in
- Interior Light:
- No
- NSF Certified:
- No
- Number of Settings:
- 16
- Power Source:
- Electric
- Smart Home Enabled:
- Yes
- UL Listed:
- Yes
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 1440 W
- Weight:
- 93 lb
- Width:
- 23-9/16 in