36 in. Wall Hood with Blower
Professional Series 36 in. Wall Hood with Blower
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- Not for Sale in CA
- CFM:
- 1200 ft3/min
- Collection:
- Professional Series
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 23-1/8 in
- Duct Size:
- 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Height:
- 11 in
- Hood Vent Type:
- Canopy
- Installation Type:
- Wall Mount
- Light Bulb Type:
- Halogen
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 36 in