100W Rain System in Satin Nickel
Hydrovive 100W Rain System in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Brass, ceiling mounted light, sound and rainhead system - all in a single, integrated module
- HydroVive 18 delivers a gentle falling water sensation with 300 easy-clean neoprene jets (40-80 psi, 1.8 gpm water jets - 300 CEC approved)
- Size: 18" x 18"
- Waterproof + steam proof
- Bluetooth compatibility
- Full spectrum lighting + chromatherapy
- Premium Hi-Fi audio output
- Sound settings include volume, treble, mid-range and bass
- 15 designer finishes available + custom finishes available upon request
- Requires thermatouch or signatouch in-shower smart touchscreen controller
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Hydrovive
- Color Finish Name:
- Satin Nickel
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Installation Type:
- Ceiling Mount
- Material:
- Brass
- Product Type:
- Rain System
- Size:
- 18 in x 18 in
- Watts:
- 100 W