Single Function Showerhead in Polished Nickel
Serenity Single Function Showerhead in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Requires separate volume control or diverter port with shut off valve
- Mood lighting mode
- Gentle falling water through 82 jets
- Ceiling mounted single self-contained module
- Voice response feedback
- One RCA audio input
- High performance trilinear sub-woofer
- Generates up to 684 lumens
- System can be installed without access from above
Specifications
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Serenity
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 7-1/2 in
- Diameter:
- 10 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Shower Arm Mount
- Green Product:
- Yes, WaterSense
- Material:
- Aluminum
- Number of Jets:
- 82
- Product Type:
- Light, Shower Head, Sound System
- Shape:
- Round
- Showerhead Flow Rate:
- 1.8 gpm
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 10 in