SIGNATOUCH CONTROL AND STEAM HEAD KIT ROUND MATTE BLACK
This product has been replaced by
Manufacturer Part #STC-SVSQ-MB
SignaTouch SIGNATOUCH CONTROL AND STEAM HEAD KIT ROUND MATTE BLACK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in Bluetooth®
- Stereo audio output and when paired with Serenity
- Can be mounted vertically or horizontally
- SteamVection technology
- Date and time display
- Set steam time and temperature
- Recessed design
- Customized settings for 2 users
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Collection:
- SignaTouch
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Product Type:
- Control
- Type:
- TSTCUSVRDMB