THE WELLNESS STEAM PACKAGE WITH SIGNATOUCH TRIM UPGRADED ROUND POLISHED NICKEL
This product has been replaced by
Manufacturer Part #WSTPSR-PN
SignaTouch THE WELLNESS STEAM PACKAGE WITH SIGNATOUCH TRIM UPGRADED ROUND POLISHED NICKEL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built-in Bluetooth®
- Powered by Android™
- Can be mounted vertically or horizontally
- SteamVection technology
- Serenity generates up to 684 lumens
- Stereo audio output
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Collection:
- SignaTouch
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Product Type:
- Wellness Steam Package
- Type:
- TWSTPSURPN