SIGNATURE SERIES CONTROL AND STEAM HEAD KIT SQUARE OIL RUBBED BRONZE
This product has been replaced by
Manufacturer Part #STC-SVSQ-ORB
Signature Series SIGNATURE SERIES CONTROL AND STEAM HEAD KIT SQUARE OIL RUBBED BRONZE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Set steam time and temperature
- Day clock
- Customized settings for 2 users
- SteamVection technology
- Enable/disable FastStart™
- Operates Auto PowerFlush™
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Collection:
- Signature Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Material:
- Aluminum
- Product Type:
- Control Kit
- Type:
- TSEMRSVSQORB