THERMATOUCH 10 CONTROLLER SATIN BRASS
ThermaTouch THERMATOUCH 10 CONTROLLER SATIN BRASS
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fully waterproof
- Built-in Bluetooth®
- Choose and download from a variety of the most popular Apps
- Alexa compatible
- Powered by Android™
- Stereo audio output when paired with Serenity
- WiFi-enabled with over the air updates
- Ethernet connection
- Customized settings for 2 users
- Set steam time and temperature
Specifications
- Brand Model Compatibility:
- FX Series, AF Series and ProSeries Generators
- Collection:
- ThermaTouch
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Satin Brass
- Depth:
- 3 in
- Height:
- 7-1/8 in
- Material:
- Plastic, Aluminum
- Material Type:
- Acrylic
- Product Type:
- Control
- Type:
- TTT10SB
- Width:
- 10-3/8 in