12 x 2-7/8 in. Round Wall Thimble Kit
4400 12 x 2-7/8 in. Round Wall Thimble Kit
Frequently Purchased Together
Product Details
- For new construction or retrofit
- Residential and commercial
- Through the wall inset kit
- No ugly holes to patch
- Available in both round and rectangular styles
- Stop line set snagging
- Installs easily on siding or masonry walls
- Creates a permanent, air-tight seal through walls
Specifications
- Collection:
- 4400
- Diameter:
- 2-7/8 in
- Diameter - Inside 1:
- 2-7/8 in
- Height:
- 12 in
- Vent Duct Shape:
- Round