22-1/4 in. 87000 BTU 82.7% AFUE 4 Ton Variable-Stage Upflow and Lowboy 3/4 hp Oil Furnace
This product has been replaced by
Manufacturer Part #TLF1M087C942SA
TLF1M Series 22-1/4 in. 87000 BTU 82.7% AFUE 4 Ton Variable-Stage Upflow and Lowboy 3/4 hp Oil Furnace
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Thirteen gauge hot rolled steel wrap around heat exchanger for durability
- Barometric draft regulator included
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
- Five year limited parts warranty
- Burner features include primary control with interrupted ignition for reliability, valve on delay and clean cutoff solenoid valve for smooth ignition
- Dual clean out ports for quick access and easy cleaning
- Beckett flame retention burner operates cleanly and quietly
- Left and right side fresh air knockouts - Highboy and Lowboy models
Specifications
- AFUE:
- 82.70 %
- AMP:
- 19.8, 30
- BTU:
- 87000
- Collection:
- TLF1M Series
- Condensing:
- No
- Configuration:
- Upflow, Lowboy
- Depth:
- 47 in
- Energy Star Compliant:
- No
- Flue Size:
- 6
- Height:
- 41-1/2 in
- Horsepower:
- 3/4 hp
- Ignition System:
- Direct Spark Ignition
- MBH:
- 87
- Max Fuse Size:
- 30
- Phase:
- Single Phase
- Power Source:
- Oil
- Stages:
- Variable
- Tonnage:
- 4 Ton
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 22-1/4 in