1-1/2 x 1/16 in. 150# Rubber Ring Gasket
1-1/2 x 1/16 in. 150# Rubber Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM F-36, ASTM D-149-95A
- Application:
- Chemical, Petrochemical
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Maximum Temperature:
- 570
- Minimum Temperature:
- 75
- NSF Certified:
- No
- Pressure - Maximum:
- 350 psi
- Pressure Class:
- 150#
- Thickness:
- 0.0625 in
- UL Listed:
- No