17 ft. x 3/8 in. Vinyl Foam Tape in Brown
17 ft. x 3/8 in. Vinyl Foam Tape in Brown
Frequently Purchased Together
Product Details
- For interior or exterior use
- 17 ft. Roll
- Use to fill narrow and irregular gaps around windows and doors
- Waterproof and weather resistant
- Vinyl foam tape
- Self-stick application
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Length:
- 17 ft
- Material:
- Foam
- Product Type:
- Vinyl Tape
- Thickness:
- 0.1875 in
- UL Listed:
- No
- Width:
- 3/8 in