24 ft. 7W 120 V Heating Cable
Frost King® 24 ft. 7W 120 V Heating Cable
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Built in energy saving thermostat
- Works on temperatures down to 38 degrees below zero
- Keeps pipes from freezing in the winter
- 120VAC 7 Watts per foot
- Power indicator light in plug for assurance that the system has power
- Easy to install
- For metal and plastic water pipes
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Frost King®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 24 ft
- Material:
- Copper, Plastic
- Material Type:
- PVC
- Power Source:
- Electric
- Size:
- 24 ft x 3/8 in
- Thickness:
- 0.38 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 168 W
- Weight:
- 7 lb
- Width:
- 3/8 in