3/4 x 3/4 in. Schedule 40 Radius 90 Degree Conduit Elbow

Part #TUA9AECAR  |  Item #4456117  |  Manufacturer Part #UA9AE-CAR

Call for Pricing EACH

Fitting Sizes:

3/4 in x 3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

End Connection 1: Plain End

End Connection 2: Plain End

End Connections: Plain End

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in x 3/4 in

Fitting Type: Straight

Material: Plastic

Material Type: PVC

Schedule Class: 40

UL Listed: No