4 in. Square Box Knockout
4 in. Square Box Knockout
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Box Material:
- Stainless Steel
- Depth:
- 1-1/2 in
- Fire Rated:
- No
- Overall Box Size:
- 4 in x 4 in x 1-1/2 in
- Water Hammer Arrestor Included:
- No