14 in. 100 W Medium Lantern in Black
Covington 14 in. 100 W Medium Lantern in Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Collection:
- Covington
- Color Finish Name:
- Black
- Height:
- 14 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Material:
- Aluminum
- Watts:
- 100 W
- Width:
- 9-1/2 in