11-1/2 x 15-1/2 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture with Alabaster Glass in Brushed Nickel

You last purchased this on
 
Elk Home

Riva 11-1/2 x 15-1/2 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture with Alabaster Glass in Brushed Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Elk Home

Riva 11-1/2 x 15-1/2 in. 100 W 3-Light Medium Semi-Flush Mount Ceiling Fixture with Alabaster Glass in Brushed Nickel

  • Fast #
  • Part #ESL869678
  • Item #2852387
  • Manufacturer Part #SL8696-78
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This timeless and versatile semi flush mount works in a variety of room settings
  • The Riva semi flush mount is a traditional circular ceiling mounted light fixture with a curved frosted glass shade and metal banding
  • Requires Certification

Specifications

Collection:
Riva
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
Glass Type:
Alabaster
Height:
11-1/2 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Material:
Metal, Glass, Steel
Number of Lights:
3
UL Listed:
Yes
Watts:
100 W
Width:
16 in