3-Light Pendant with Alabaster Glass in Painted Bronze
Tahoe 3-Light Pendant with Alabaster Glass in Painted Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 12' wire, 6' chain
- Etched white diffuser
- Overall length: 100"
Specifications
- Collection:
- Tahoe
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Painted Bronze
- Diameter:
- 20 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Alabaster
- Height:
- 28 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 100 W