23-31/50 in. High Density Polyethylene Pipet Basket for 7792H54 Pipet Washer
23-31/50 in. High Density Polyethylene Pipet Basket for 7792H54 Pipet Washer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Perforated pipet basket fits inside jar for easy soaking prior to washing
- Accommodates pipets up to 24 in long
- Buy complete set or individual components
Specifications
- Brand Model Compatibility:
- 7792H54 Pipet Washer
- CE Approved:
- No
- Diameter - Inside 1:
- 5 in
- EPA Compliant:
- No
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- NSF Certified:
- No
- Product Type:
- Pipet Basket
- UL Listed:
- No