25ml Serological Pipet Pyrex in Red
25ml Serological Pipet Pyrex in Red
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Calibrated "to deliver/blow out"
- Perfect choice for use in solids testing where particulate matter may be heavy
- Larger tip opening
- Color-coded for easy identification
Specifications
- CE Approved:
- No
- Capacity:
- 25 mL
- Color Finish Category:
- Whites
- Color Finish Name:
- Red
- EPA Compliant:
- No
- Material:
- Glass
- NSF Certified:
- No
- Package Quantity:
- Pack of 12
- Product Type:
- Serological Pipet
- Size:
- 25 mL
- UL Listed:
- No