30 in. Imhoff Cone Brush
30 in. Imhoff Cone Brush
Frequently Purchased Together
Product Details
- Specifically designed to thoroughly clean conical laboratory glassware
Specifications
- Application:
- Lab
- CE Approved:
- No
- Color Finish Name:
- Off Black
- Diameter:
- 4 in
- EPA Compliant:
- No
- Length:
- 30 in
- NSF Certified:
- No
- Product Type:
- Imhoff Cone Brush
- UL Listed:
- No